Abbotsford
panr2ps

PANDUIT R2PS 45RU Two-Post Rack System, Black

Price $448.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:R2PS

Description

The Panduit Two-post Rack System provides a reliable foundation for mounting telecommunication and data center equipment. The modular rack can be used to manage high performance copper and fiber patch cables using Panduit horizontal and vertical cable managers and accessories, such as power outlet unit brackets. Steel, 45 RU, #12-24 Threaded Mounting Holes, Black, 1pc + hardware kit and paint piercing bonding kit.

Specifications

Brand Name Panduit Item Name Equipment Rack
Type 2 Post, Standard Size 20 in W x 84 in H
Material Steel Color Black
Mounting Type Front Hole Includes (12) 3/8-16 x 1 in Hex Head Cap Screw, (12) 3/8-16 Hex Nuts, (24) 3/8 in Paint Piercing Grounding Washer, (1) Tube of Anti-Oxidizing Paste, (24) 12-24 x 1/2 in Slotted Pan Head Steel Screws
Standards RoHS Compliant Application For Mounting Telecommunication and Data Center Equipment
UPC 074983320523

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok