×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamrdrw1900722cg1

HAMMOND MANUFACTURING 22 inch Deep Hammond Manufacturing Drawer Kit, Beige

Inventory
Unavailable for order
Manufacturer:HAMMOND
Manufacturer #:RDRW1900722CG1
Documents Documents

Description

Four post mounting storage drawer with smooth white powder paint interior for high visibility. Front face finished in tough textured powder paint. Drawer shroud, 14 gauge steel construction. Standard 19 inch rack mount. Plastic front pull handle. Inside of drawer width is 16.375 inch wide. Complete drawer with slides, hardware, lock and two keys.

Specifications

Brand Name Hammond Power Solutions Item Name Drawer Kit
Capacity 120 lb Width 17.36 in
Depth 22-1/4 in Height 7 in
Material 14 or 16 ga Steel Mounting Type Rack
Locking Type Pull Handle Color Black Outside, White Inside
Finish Powder Paint Includes Slides, Hardware, Lock and (2) Keys, Support Brackets
Standards TAA, REACH, RoHS Compliant UPC 623980003061

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok