Abbotsford
elewmbadj190420bk

ELECTRON METAL WMBADJ-190420-BK Mounting Bracket 4-Rack Unit, Adjustable 7 in L x 19 in W x 15 - 20 in D Wall

Price $154.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:WMBADJ-190420-BK

Description

Electron Metal offers a wide variety of wall mount brackets. These are used when smaller equipment is required to be mounted on a wall, such as patch panels and other small equipment. Great for use in small office networking rooms.

Specifications

Brand Name Electron Metal Item Name Mounting Bracket
Mounting Wall Type 4-Rack Unit, Adjustable
Dimensions 7 in L x 19 in W x 15 - 20 in D Color/Finish Black

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok