×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ham144128

HAMMOND MANUFACTURING 16 inch x 8 inch 3 inch Hammond Manufacturing Steel Chassis, ASA 61 Gray

Price $61.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1441-28

Description

Heavy duty 20 gauge steel chassis finished in ASA 61 smooth grey or satin black powder paint. Spot welded heavy duty construction.

Specifications

Brand Name Hammond Manufacturing Item Name Chassis
Type Closed Material Steel
Color/Finish Gray/Powder Coated Dimensions 406 mm W x 203 mm D x 762 mm H
UPC 623980496603

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok