×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pans1224-c

PANDUIT #12-24 Steel Mounting Screws, Black

Price $0.3698 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:S1224-C
Documents Documents

Description

The #12-24 mounting screws secure equipment and accessories to #12-24 screw rails on 2 post racks, 4 post racks, and cabinets. They are steel, black, with a 0.42 inch (10.8mm) head diameter and 0.5 inch (12.7mm) thread length. Each package includes 100 pieces.

Specifications

Brand Name Panduit Sub Brand PatchRunner
Item Name Mounting Screw Type Screw
Thread Size #12-24 Material Steel
Finish Black Head Size 1/2 in
Packaging Quantity 100/Pack Standards NA
Application To Secure #12-24 Equipment Rails on 2 Post Racks, 4 Post Racks and Cabinets UPC 074983633890

Packages

1 - UNIT - 1 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok