Abbotsford
hubudx48e

HUBBELL UDX 48E 3.5 inch Rack Mount, 48-Port, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:UDX48E

Description

iSTATION™ keystone unloaded jack panel constructed with 16 gauge cold rolled steel. Compatible with Hubbell labelling solution. Angle panel design eliminates the need for cable management, freeing up valuable real estate. Panel allows for endless AV and data applications. Rolled edge construction provides rugged strength to eliminate flex during termination.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Xcelerator™
Item Name Jack Panel Type 48-Port, Unloaded
Height 3-1/2 in Material Metal
Color Black Mounting Screw Mount
Application For Modular Jack UPC 662620830896

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok