×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pansrm19fm1

PANDUIT SRM19FM1 1RU Steel Rack Mount Shelf, Black

Price $125.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:SRM19FM1
Documents Documents

Description

The 2 post rack mount shelf mounts test gear, computer equipment, and small networking devices on 3 inch (76mm) or 6 inch (152mm) channel 2 post racks. The one-piece steel shelf mounts to the front of EIA racks. It is 1 RU with a 45 pound load capacity, and is black.

Specifications

Brand Name Panduit Item Name Rack Mount Shelf
Type 2-Post Rack Units 1
Height 1.73 in Width 19 in
Depth 15.15 in Material Steel
Color Black Load Capacity 45 lb
Mounting Rack Standards NA
Application NA UPC 074983838448

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok