×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
elecb4ksv214442bk

ELECTRON METAL 24 inch x 83 inch x 42 inch Series 4000 Server Cabinet, Black

Price $3,974.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:CB4KSV-214442-BK

Description

Electron Metal’s Series 4000 Server Cabinet line is our latest offering designed for server housing applications. It is a scalable enclosure line designed to expand and adapt to your ever-demanding server requirements. Whether you require additional cooling, power, cable management or depth, the Series 4000 line was designed to grow with your requirements, saving costs and downtime.PRODUCT FEATURES:- Fully welded 14 ga. Cold Rolled Steel construction with 10 year warranty - Fully assembled and ready to use - 24” and custom width options - Solid, perforated, louvered, acrylic, split and custom door options - Solid, perforated, louvered and custom side panel options - Solid top cover with several cable entry/fan cutouts - Hot air chimney / large cable volume top cutout - Wide variety of cable management options - Sizes range from 24 RU to 48 RU. 44 RU is our standard - Depths are 30”, 36” and 42” or custom - 2 pairs of 19” adjustable cage nut mounting rails, with cable thrus - Load capacity of 2000 lbs - Optional power & thermal solutions - Many other accessories available

Specifications

Brand Name Electron Metal Item Name Server Cabinet
Width 24 in Depth 42 in
Height 83 in Gauge 14
Rack Units 44 Mounting Type Rail
Usable Opening Depth 42 in Material Cold Rolled Steel
Color Black Includes (1) Frame, (2) Pairs Mounting Rails Square Holes with RU Markings, (100) Cage Nuts, Perforated Front Door with Lockable Swing Handle, Split Perforated Rear Door with Lockable Swing Handle, (1) Universal Accessory Channel (For Mounting PDU and/or Cable Management), (1) Top with Chimney Cut Out and 4 Fan Cut Outs, (2) Additional Top Cable Entry Points, (1) Set of Leveling Feet, (2) Side Panels with Quick Release Locks

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok