×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofnc2179

HOFFMAN 84.00 x 27.56 x 37.93 Net Series Communication and Server Cabinet, Black

Inventory
Unavailable for order
Manufacturer:HOFFMAN
Manufacturer #:NC2179
Documents Documents

Description

Net Series Cabinets are an economical solution for contractors, small computer rooms, schools or smaller networks that require a general-purpose cabinet to house servers and communication equipment. Multiple sizes, adjustable rack angles and accessories give Net Series Cabinets wide application flexibility.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Communication Cabinet Type Net Series Communication and Server Cabinet
Width 27.56 in Depth 37.93 in
Height 84 in Rack Units 43
Material Steel Finish Black
Color RAL 9005 Black Standards EIA 310-D, IEC 60529, IP20, UL 1863
Application Net Series Cabinets are an economical solution for contractors, small computer rooms, schools or smaller networks that require a general-purpose cabinet to house servers and communication equipment. Multiple sizes, adjustable rack angles and accessories give Net Series Cabinets wide application flexibility. UPC 783510168056

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok