×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schar112

SCHNEIDER ELECTRIC IT CORP AR112 CABINET WALL MNT WX 12U24in W x 24in DEEP

Price $680.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR112

Description

Ideal for retail, healthcare, and educational facilities, the wall rack offers an efficient solution for deploying server and networking equipment for edge computing applications. For areas with limited floor space. Designed to house your server, as well as network solutions such as network switches and patch panels. Rack hinges at the rear allowing for access to the back of the rack during installation and setup or while undergoing maintenance. The door is reversible allowing for the door to open direction desired to avoid interference with its surroundings. Optional 120V fan tray top mounted and caster kit. Several APC Smart-UPS models low-profile provide easy UPS integration and mounting. 12U Wall mount cabinet, 16.8 to 20.8 inches mounting depth, 200lb weight capacity, 19"" rack width, ships unassembled, 5 year APC warranty

Specifications

Brand Name APC Sub Brand SCHNEIDER ELECTRIC
Item Name Rack Cabinet Type Unassembled
Width 59.9 cm Depth 59.9 cm
Height 62 cm Rack Units 12
Mounting Type Wall Color Black
For Use With Bi-Metal Thermal Overload Relays Standards EIA-310E
Application For Retail, Healthcare and Educational Facilities UPC 785901586555

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok