×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schar3150

SCHNEIDER ELECTRIC IT CORP AR3150 SERVER RACK SX 42U750x1070 W SIDES BLK

Price $3,815.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3150
Documents Documents

Description

An industry standard server rack ready for medium to high density environments with height designed to easily fit through standard doorways. Wide rack design allows for additional space beside the vertical mounting rails for passing cabling from front-to-back in the enclosure. It provides plenty of clearance at the back for Rack PDUs and cable managers not to interfere with IT device hot swappable components. The width is ideal for converged and hyperconverged IT which include a mix of server, storage, and network switches all in one rack.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 750 mm W x 1070 mm D x 1991.4 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application Designed for High Density Server and Networking Applications UPC 731304236375

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok