×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schar3350x610

SCHNEIDER ELECTRIC IT CORP AR3350X610 SERVER RACK SX 42U750x1200 W/O DR BLK

Price $4,598.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3350X610

Description

APC NetShelter SX, Server Rack Enclosure, 42U, without Doors, Black, 1991H x 750W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution and maximizing airflow. Includes: Baying hardware, Key(s), Leveling feet, Mounting hardware, Pre-installed casters, Side panels.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure without Doors Size 750 mm W x 1200 mm D x 1991 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application For Medium to High Density Environments With Height Designed to Easily Fit Through Standard Doorways UPC 731304293811

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok