Abbotsford
schar3812

SCHNEIDER ELECTRIC IT CORP AR3812 CABINET RACK AV 42U 600x825 WO SIDE 10-32 THR RL

Price $2,143.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3812

Description

APC NetShelter AV, Server Rack Enclosure, 42U, 10-32 Threaded Rails, without Sides, Roofs, Doors, Black, 1991H x 600W x 806D mm. Feature-rich enclosure specifically for the professional A/V market and optimized for cable management, power distribution and airflow management.

Specifications

Brand Name APC Sub Brand NetShelter AV
Item Name Server Rack Enclosure without Sides, Roofs and Doors Size 600 mm W x 806 mm D x 1991 mm H
Color Black Mounting Type 10-32 Threaded Rail
Includes Baying Hardware, Documentation CD, Installation Guide, Leveling Feet, Mounting Hardware, Pre-Installed Casters Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application For Professional A/V Market and Optimized for Cable Management, Power Distribution and Airflow Management UPC 731304284123

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok