Abbotsford
onqen1450

PASS & SEYMOUR 14 inch Enclosure with Hinged Door, Glossy White

Price $108.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:EN1450
Documents Documents

Description

This 14" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It also includes a hinged cover.FEATURES AND BENEFITS:• Flanged covers hide drywall openings• Drywall depth indicators• Flush and surface installation• Mounting tabs provide correct flush-mount position for standard installations• Patented mounting system offers versatile module mounting options• Cover included• Made in the USA

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Enclosure Type Single Lock, Single Door
Width 14.3 in Depth 3.7 in
Height 14.1 in Cover Type Hinged and Lock
Gauge 20 Mounting Type Surface or Flush, Panel, Wall
Material Cold Rolled Steel Finish Powder Coated
Color Glossy White Standards ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application For Residential, Outdoor Installation UPC 804428023036

Packages

1 - UNIT - 1 42 - SKID - 42
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok