Abbotsford
onqen2800

PASS & SEYMOUR 28 inch Enclosure with Screw-On Cover, White

Price $126.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:EN2800
Documents Documents

Description

This 28" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.FEATURES AND BENEFITS:• RoHS Compliant• Flanged covers hide drywall openings• Drywall depth indicators• Flush and surface installation• Mounting tabs provide correct flush-mount position for standard installations• Patented mounting system offers versatile module mounting options• Literature pouch included for dealer information• Includes self-adhesive cable identification table• Cover included• Made in the USA

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Enclosure Type Single Door
Width 14.3 in Depth 3.7 in
Height 28.1 in Cover Type Screw-On
Gauge 20 Mounting Type Surface or Flush, Panel, Wall
Material Cold Rolled Steel Finish Powder Coated
Color Glossy White Standards ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application For Residential, Outdoor Installation UPC 804428023111

Packages

1 - UNIT - 1 21 - SKID- 21
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok