×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rusisk3

RUSSOUND 2300-525407 ISK3 ComPoint Door Station

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:2300-525407

Description

As part of the ComPoint system, the elegant ISK3 Door Station rings your doorbell and provides two-way communication with visitors at your door. Each of two Door Stations may have its own distinctive door chime for easy recognition.Completely weatherproof, the ISK3 is available in antique brass. A subtle amber backlight makes it easy to find the doorbell button in the dark.PRODUCT FEATURES:- A single button press rings the doorbell and allows direct communication between you and your visitor - Visitor can reply to you without pressing the button again - Weather resistant construction for long life - Single-gang size provides a flush, low profile fit for straightforward installation

Specifications

Brand Name Russound Item Name Door Station
Type 1-Gang Size 3 in W x 3-1/4 in D x 5-1/8 in H
Material Antique Brass For Use With ComPoint Intercom System

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok