Abbotsford
dahdhiasc2204c

DAHUA DHI-ASC2204C-S Access Controller

Price $549.99 $918.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-ASC2204C-S

Description

The DHI-ASC2204C-S is an multi-functional access controller with a TCP/IP wired network interface. It can offer professional functions related to access control management. It is applicable to industrial parks, office buildings, financial buildings, schools, factories, CBD, residential areas, governments, and more.

Specifications

Brand Name Dahua Item Name Access Controller
Number of Doors 4 Communication Ports 5
Dimensions 272 mm W x 90 mm D x 337 mm H Voltage Rating 100 - 240 VAC
Inputs 6 Output 4
Construction Steel Mounting Surface
Operating Temperature -30 to 60 °C Standards CE Certified, FCC Approved, UL Listed
Application For Industrial Parks, Office Buildings, Financial Buildings, Schools, Factories, CBD, Residential Areas, Governments

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok