Abbotsford
erknvctp36v2

JAM INDUSTRIES NV-CTP36V2 3.6" Display NuVo® Color Touch Pad for Grand Concerto, Black/White

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:NV-CTP36V2

Description

The color touch pad provides aesthetic full-system control from an easy-to-navigate in-wall touchscreen for use with the Concerto, Essentia and Renovia systems.

Specifications

Brand Name NUVO Item Name Color Touch Pad
Display 3.6 in LCD Dimensions 4.6 in W x 4.7 in H x 1.6 in D
For Use With Concerto, Essentia and Renovia systems Standards FCC Approved, CE EMC Certified, C-Tick Approved
Application For Residential use UPC 701963853022

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok