×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqau5009wh

PASS & SEYMOUR AU5009-WH lyriQ™ Keypad In Studio Design, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU5009-WH

Description

When installed with the lyriQ Audio System, the keypad delivers high-quality sound inside the home. It features enhanced performance with two on-board class D amplifiers and convenient backlit buttons to indicate unit status. The keypad also enables direct selection of the local source, as well as a convenient whole house button and an RJ45 connection for easy Cat 5 based installation.FEATURES AND BENEFITS:• RoHS Compliant• Presented in the Studio Design. Blends seamlessly with additional Studio products such as Selective Call Intercom, Cameras and the Unity Home System.• Contains an RJ45 connection for easy Cat 5 based installation.• Enhanced performance with two 7.5 W per channel (class D) amplifiers.• Select the local source input directly from the keypad.

Specifications

Brand Name Legrand Sub Brand lyriQ™
Item Name Audio Keypad Type Studio Design
Transmit Frequency 20 - 20000 Hz Connection 14-28 AWG Springcon® Terminal Block
Color White Dimensions 1.83 in W x 2-1/4 in D x 4.19 in H
Voltage Rating 24 VDC Housing Material ABS
Mounting Wall Temperature Range 0 - 55 °C
Standards RoHS Compliant Application For Residential use
UPC 804428027102

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok