Abbotsford
onqau5010wh

PASS & SEYMOUR AU5010-WH lyriQ™ High Performance Keypad in Studio Design, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU5010-WH

Description

Perfect for applications requiring superior power and fidelity, this keypad features enhanced performance over the standard lyriQ Keypad. It enables direct selection of the local source, as well as a convenient whole house button. The keypad includes backlit buttons to indicate unit status, and an RJ45 connection for easy, Cat 5 based installation.FEATURES AND BENEFITS:• Presented in the Studio Design. Blends seamlessly with additional Studio products such as Selective Call Intercom, Cameras and the Unity Home System.• Contains an RJ45 connection for easy Cat 5 based installation.• Enhanced performance with 20 W per channel (class D) power and active subwoofer support with an 80 Hz low pass filter.• Select the local source input directly from the keypad.

Specifications

Brand Name On-Q Item Name Audio Keypad
Type Backlit Button, High Performance, Studio Decorator Connection RJ45 Category 5
Color White Power Consumption 20 W
For Use With Selective Call Intercom Cameras Application For Residential and for Uses Requiring Superior Power and Fidelity
UPC 804428027140

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok