×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutrrdhn6brlsw

LUTRON RRD-HN6BRL-SW RadioRA 2 C•L Hybrid 6-Button with Raise/Lower Keypad , Snow

Price $598.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-HN6BRL-SW
Documents Documents

Description

RadioRA 2 seeTouch LED+ Hybrid Keypads function as a dimmer and keypad combined into a single device - great for clients' retro-fit applications. Install in either single-pole or multi-location applications (with Remote Dimmer; sold separately) for loads up to 100W LED or 450W Incandescent/Halogen/MLV; Neutral Required. Normal keypad operation is available even if the attached load is not installed or the lamp is burned out. RA 2 Hybrid Keypads utilize Lutron's Clear Connect -Type A Technology and can be used in RadioRA 2 or new RadioRA 3 systems (Required Main Repeater/Processor sold separately). One pre-paid custom engraved button kit included through Lutron. Coordinating Claro wall plate sold separately.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Reader Type C.L Hybrid Keypad dimmer
Color Snow Voltage Rating 120 VAC
Mounting Wall Box Environmental Conditions 0 - 90%
Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed Application Lighting Control Applications
UPC 784276164917

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok