Abbotsford
dahc542e42

DAHUA C542E42 Four (4) 1080p HDCVI Eyeball Cameras with One (1) 4-Channel 1080p HDCVI DVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:C542E42

Description

1080p HDCVI Security System: Four (4) 1080p HDCVI Eyeball Cameras with One (1) 4-channel 1080p HDCVI DVR.The Dahua HDCVI Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The HDCVI cameras offer the clarity of Full HD 1080p video, and the HDCVI DVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The cameras and the HDCVI DVR supports multiple video outputs making the kit compatible with many existing systems. The kit features Dahua’s HDCVI technology that leverages an existing coaxial infrastructure, saving time and costs from running networking and power cables.

Specifications

Brand Name Dahua Item Name HDCVI Security System Kit
Size 2 MP Includes (4) 1080p HDCVI Eyeball Cameras, (1) 4-Channel 1080p HDCVI DVR
Standards EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2 No.60950-1, FCC CFR 47 FCC Part 15 Sub Part B, ANSI C63.4-2014 Application For Demanding Outdoor Uses

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok