Abbotsford
dahc845e42a

DAHUA C845E42A 5MP 4-Channel HDCVI Security System

Price $807.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:C845E42A

Description

The Dahua HDCVI Security System provides the components to quickly install a video surveillance solution. The HDCVI cameras offer the clarity of 5 MP video with a 16:9 aspect ratio, and the HDCVI DVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The cameras and the HDCVI DVR supports multiple video outputs making the kit compatible with many existing systems. The kit features Dahua’s HDCVI technology that leverages an existing coaxial infrastructure, saving time and costs from running networking and power cables.WizSense Series devices combine Dahua’s powerful Analytics+ with an intuitive and easy to use interface. WizSense devices offer Smart Motion Detection and Perimeter Protection functions that focus on human and vehicular images and ignore irrelevant images to capture important video while reducing false alarms. WizSense Series devices provide powerful general surveillance for small to medium size businesses at a sensible price.

Specifications

Brand Name Dahua Item Name HDCVI Camera Kit
Size 5 MP Includes A51BJ02 5 MP HDCVI Camera, (1) X81B1E2 4-Channel Analytics+ 4K HDCVI DVR

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok