×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahmx6212vm

DAHUA MX6212-VM 8-Channel Mobile HDCVI DVR, Black

Price $1,933.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:MX6212-VM

Description

Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution HDCVI DVR (or MXVR) operates across different transportation networks.The MXVR simultaneously records 1080p Full HD real-time video from eight (8) analog/HDCVI cameras and provides two (2) simultaneous video output channels.The MXVR supports real-time vehicle location tracking and monitoring, and can upload the GPS information along with recorded video to a 3G/4G/LTE-FDD/Wi-Fi wireless network. The MXVR is also adaptable, allowing connections to various accessories, including card readers and emergency buttons.

Specifications

Brand Name FLIR Item Name HDCVI DVR
Voltage Rating 6 - 36 VDC Resolution 800 x 600
Recording Modes Manual, Schedule (Regular, Continuous, MD, Alarm), Stop Format HDCVI, CVBS, AHD, TVI, and IP
Number of Channels 12 Hard Drive Size Up to 2 TB
Power Rating 12 W Maximum Frames per Second 30
Number of Camera Inputs 8 Network Interface Mobile
Operating System Embedded LINUX Video Outputs HDMI, VGA, and TV
Dimensions 180 x 190 x 50 mm Temperature Rating -30 to 60 °C
Warranty 5 yr Application The MXVR Supports Real-Time Vehicle Location Tracking and Monitoring and Can Upload The GPS Information Along with Recorded Video to a 3G/4G/LTE-FDD/Wi-Fi Wireless Network

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok