Abbotsford
dahx22a3a1

DAHUA X22A3A1 16-Channel 1TB 1U 1080p PRO Series Penta-brid Digital Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X22A3A1

Description

Dahua, a global leader in security systems, introduces XVR technology - the perfect affordable solution to upgrade existing video surveillance systems while leveraging existing networks, cabling, and cameras. XVR technology utilizes Penta-brid access technology to seamlessly record video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously.The XVR offers advanced options such as built-in motion detection algorithms, alarm triggers, and customized recording modes. XVR technology is the ideal solution for actively monitoring and recording video feeds in wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Processor - Smart H.264+ / H.264 Dual-stream Video Compression - Offers 720p (real-time) and 1080p (15 fps) Resolutions - 16 HDCVI, AHD, TVI, CVBS Channels - 16 + 8 IP Channels, up to 5 MP per Channel - Maximum 96 Mbps Incoming Bandwidth - Built-in Smart Search - Intelligent Video System (one IP channel) - Two (2) SATA HDD Ports, up to 8 TB per Hard Disk Drive

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid, Mini, XVR Technology Voltage Rating 12 VDC
Frequency Rating 50/60 Hz Resolution 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Display, 1080p, 720p, 960H, D1, HD1, BCIF, CIF, QCIF Recording
Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection (Video Detection, Motion Detection, Video Loss, Tampering), Alarm and Stop Format Smart H.265+, H.265
Number of Channels (16) Analog Camera Input, (8) IP Camera Input, (4) Audio Input, (1) Audio Output, (1) Two-Way Talk, (16) Alarm Input, (3) Relay Output Hard Drive Size 1 TB
Series/Model Pro Series Amperage Rating 4 A
Power Rating <15 W Number of Camera Inputs (16) Analog, (8) IP
Network Interface (1) RJ45 Port, (1) HDMI, (1) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port Operating System Embedded Linux, IOS, Android
Display 1/4/8/9/16/25 Multi-Screen Video Outputs HDCVI, AHD, TVI, CVBS, IP
Dimensions 325 mm W x 285 mm D x 55 mm H Mounting Type Desktop
Temperature Rating -10 to 55 °C Standards UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, FCC Part 15 Sub Part B ICES 003 Issue 6, EN 55032: 2012+AC:2013 (Class B), EN 50130-4: 2011, EN 61000-3-2 : 2014, EN 61000-3-3 : 2013, EN 55024 : 2010
Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok