Abbotsford
dahx72a3a2

DAHUA X72A3A2 16-Channel 2TB 1U PRO Series X72A 4K Penta-brid HDCVI DVR with IoT Support , Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X72A3A2

Description

The X72A Series HDCVI DVR offers 4K recording on each HDCVI channel and a host of advanced features and functions. The X72A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously on each channel.The X72A utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. In addition to the advanced codec, the X72A series supports Internet of Things (IoT) functionality and Point of Sale (PoS) integration. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, andeducational institutions.PRODUCT FEATURES:- 4K at 7 fps Recording Resolution on All HDCVI Channels - Dual-stream Video Recording - Smart H.265+ and H.264 Dual Codec - Auto-detection and Auto-configuration of Video Inputs - 16 + 16 IP Camera Channels, each channel up to 8 MP - Maximum 128 Mbps Incoming Bandwidth - Smart Search and Intelligent Video System - Spot Output

Specifications

Brand Name Dahua Item Name Digital Video Recorder with IoT Support
Type Penta-Brid, HDCVI Technology Voltage Rating 12 VDC
Frequency Rating 50/60 Hz Resolution 3840 x 2160, 2560 x 1440, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 4 M-N (1280 x 1440), 1080p, 720p, 960H, D1, CIF Recording
Recording Modes Manual, Schedule (Regular, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop Format Smart H.265+, H.265, Smart H.264+, H.264 Recording, G.711A, G.711U, PCM Audio
Number of Channels (16) Analog Camera Input, (16) IP Camera Input, (4) RCA Audio Input, (1) RCA Audio Output, (16) Alarm Input, (3) Relay Output Hard Drive Size 2 TB
Series/Model X72A Amperage Rating 5 A
Power Rating <20 W Number of Camera Inputs (16) Analog, (16) IP
Network Interface (1) RJ45 Port, (1) HDMI, (1) VGA, (2) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port, (2) SATA Port Operating System Embedded Linux, IOS, Android
Video Outputs HDCVI, AHD, TVI, CVBS, IP Dimensions 375 mm W x 287.15 mm D x 53 mm H
Mounting Type Desktop/Rack Temperature Rating -10 to 55 °C
Standards UL 60950-1, EN 60950-1, IEC 60950-1, FCC Part 15 Sub Part B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024 Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok