Abbotsford
flim3104e1

LOREX M3104E1 4-Channel 1TB HDD MPX M3100E Series Megapixel Over Coax DVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M3104E1

Description

FLIR’s M3100E Series DVRs use the latest HD-CVI technology, giving you the flexibility to upgrade your security systems to 1080P HD resolution using existing coax cabling. With support for both HD resolution MPX cameras, and standard analog cameras, the DVR is ideal for retrofit applications. MPX also facilitates advanced features previously unavailable over a coax cable including duplex transmission for PTZ control, audio transmission, and extended distance cable runs up to 2300 ft / 700m.

Specifications

Brand Name FLIR Item Name DVR
Voltage Rating 100 - 240 VAC, 12 VDC Frequency Rating 50/60 Hz
Resolution 1080p Recording Modes By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel
Format NTSC/PAL (Video), DAV/ASF (Backup File) Number of Channels 4
Hard Drive Size 1 TB Series/Model M3100E
Amperage Rating 2 A Power Rating 10 W Consumption
Maximum Frames per Second 120 fps Number of Camera Inputs 4
Network Interface RJ45 10/100 Base-TX Operating System Linux (Embedded)
Display Fixed Grid 396 (22 x 18) NTSC and PAL Video Outputs VGA, HDMI, Audio Out
Dimensions 12.8 in W x 10 in D (DVR) x 2.2 in H Temperature Rating -10 to 55 °C
Application For Retrofit Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok