Abbotsford
dahdhivto2202fps2

DAHUA DHI-VTO2202F-P-S2 2-Wire IP Villa Door Station

Price $516.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-VTO2202F-P-S2

Description

FEATURES- Anodized alumimum front panel- CMOS low illumination 2MP HD colorful 160° fisheye camera- Video intercom function- Access control function that supports two locks- Mobile phone app, talk to the visitor or unlock the door remotely on- Compatible with 2-wire interface & RJ45 interface- IK07&IP65- Support H.265- Support surface and flush mount- PoE

Specifications

Brand Name Dahua Item Name IP Outdoor Station
Type 2-Wire Camera 2 MP Wide Angle CMOS Sensor
Resolution 720p Main Stream, 1080p Sub Stream Viewing Angle 168.6° Horizontal, 87.1° Vertical, 176.7° Diagonal
Color/Finish Anodized Dimensions 130 x 96 x 28.50 mm
Power Rating <= 12 W Microphone Yes
Control (1) Electric Lock, (1) Exit Button, (1) Lock Control, (1) Door Status Detection Processor Embedded Micro
Data Transfer Rate 10/100 Mbps Material Aluminum
Degree of Protection IP65 Mounting Flush/Surface
Temperature Range -30 to 60 °C Environmental Conditions 10 - 90% Relative Humidity
Standards UL 62368-1, IEC 62368-1:2014, EN 62368-1:2014 + A11:2017 CAN/CSA C22.2 No. 62368-1-14, CFR 47 FCC Part 15 subpart B, 2018 EN 55032:2015; EN 61000, 3 2:2014, EN 61000 3 3:2013; EN 55024:2010/A1:2015, EN 55035:2017, EN 50130 4:2011/A1:2014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok