×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqha5010wh

PASS & SEYMOUR 7 inch LCD Console with High-Performance lyriQ, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:HA5010WH

Description

This 7" LCD Console features a simple graphic user interface that allows control of camera, multi-room audio, intercom, lighting and messaging functions when coupled with the Integration Module of the Unity Home System. The console mounts in a standard triple gang box and installs easily via Cat 5 wiring with convenient RJ45 connections.This LCD features addtional connections for High-Performance lyriQ that turn it into a volume control when used as part of the Unity Home System.FEATURES AND BENEFITS:• Mounts in a standard triple gang box and installs easily via Cat 5 wiring with convenient RJ45 connections.• 7" LCD screen with a simple push button interface to select desired input.• Controllable through an On-Q IR remote control.• Attractive design complements the home and matches other On-Q devices in the Studio design.• Up to four video feeds available with on-board sequencing of camera images.• Additional connections for High-Performance lyriQ to turn screen into volume control.• Integration module required.

Specifications

Brand Name On-Q UPC 804428029380

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok