×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqic5000wh

Selective Call Intercom Room Unit, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:IC5000-WH
Documents Documents

Description

Available In Four Contemporary Colors, The Room Unit Features A High-resolution Lcd Interface And Simple, Intuitive User Navigation. The Unit Also Offers Unmatched Personalization Options, Including Up To 96 Customizable Room Names And Four Attractive Lcd Skins.

Specifications

Brand Name On-Q Item Name Selective Call Intercom System
Color/Finish White Dimensions 4-7/8 in H x 4-7/8 in W
Voltage Rating 24 VDC Amperage Rating 0.25 A
Cable Type 24 AWG Category 5 UTP Connection RJ45
Material ABS/Steel UPC 804428023661

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok