Abbotsford
pasai6100m1

PASS & SEYMOUR AI6100M1 5W 2.4 GHz Video Intercom Kit

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AI6100M1

Description

The adorne Wireless Video Intercom Kit includes one exterior video doorbell camera and one interior intercom unit to receive camera images, so you can see who's at the front door from multiple locations in your home.FEATURES AND BENEFITS:• Includes one exterior video doorbell camera and one interior intercom unit to receive camera images.• The video doorbell camera transmits images from the front door to every intercom unit throughout the home, and each interior unit can communicate with other interior units via audio.• The camera can be powered via its long-life battery unit, but can also use existing doorbell wiring. It includes an extender cable to allow you to easily mount the unit at camera height and connect it to wiring in the doorbell opening.• Includes a power cable and must be plugged into an existing outlet. It can be surface-mounted to the wall, or placed on a tabletop through use of the integrated easel back.• Additional interior intercom units can be added to the system and connected wirelessly to existing units.• System limit is three interior intercom units per system.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Video Intercom Kit Type Residential
Color/Finish Black/Magnesium Voltage Rating 5 V
Amperage Rating 1 A Frequency Rating 2.4 GHz
Power Rating 5 W Mounting Box
Temperature Range 0 - 50 °C Standards FCC Approved, RoHS Compliant
Application For Residential Use UPC 804428065760

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok