Abbotsford
dahdhinvr6a081284ks24tb

DAHUA DHI-NVR6A08-128-4KS2 4TB 128-Channel 4TB 8SATA ULTRA Series Super 4K Network Video Recorder, Black

Price $3,663.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-NVR6A08-128-4KS2 4TB

Description

Dahua's next generation network video recorder offers unparalleled recording technology for IP video surveillance applications. For applications where details are critical for identification, this enterprise-level NVR provides a powerful Intel processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, centre storage, edge storage, and back up storage.Designed as a low-cost, easy installation, this NVR is ideal for a wide range of applications such as public safety, water conservancy, transportation, city centers, education, and financial institutions. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a videomanagement system (VMS). Its open architecture supports multiuser access and is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- Intel Processor - Max 128 IP Camera Inputs with IVS Recording - Max 384 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Supports RAID 0 /1/5/6/10/50/60 - iSCSI for Expanded Storage Space - Smart Tracking - Intelligent Video System with Business Analytics (two IP channels)

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 110 - 240 VAC Frequency Rating 50/60 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p IP Camera, 4K Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection (Video Detection, Motion Detection, Camera Blank, Video Loss), Alarm, Stop, IVS
Format H.265, H.264, MJPEG Number of Channels 128
Hard Drive Size 4 TB Color Black
Series/Model Ultra Power Rating <20 W
Maximum Frames per Second 60 fps Number of Camera Inputs 128
Network Interface (1) 2 RJ-45 Ports (10/100/1000 Mbps) Ethernet, (8) SATA III Ports, Up to 8 TB/HDD, (1) eSATA Port, (2) HDMI, (1) VGA, (4) USB Ports (2 USB 2.0, 2 USB 3.0 ), (1) RS232 Port, (1) RS485 Port Operating System Embedded Linux
Display (2) HDMI, (1) VGA Video Outputs HDMI, VGA
Dimensions 17.4 x 17.9 x 3.5 in Mounting Type 19 in Rack
Temperature Rating -10 to 55 °C Includes Rack Mount Ears
Standards FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, CAN/CSA C22.2 No. 60960-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified Application For Public Safety, Water Conservancy, Transportation, City Centers, Education and Financial Institutions

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok