×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahn42c2p

DAHUA N42C2P 8-Channel LITE Series 4K Network Video Recorder

Price $693.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N42C2P

Description

Dahua’s Lite Series network video recorders offer excellent performance and high recording quality for network video security applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF S, T, and G protocols, enabling interoperability when combined with 4K cameras.

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Frequency Rating 47 - 63 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 720p, D1 Recording Modes Manual, Alarm, SMD, Smart
Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG Number of Channels 8
Hard Drive Size 10 TB Series/Model Lite
Amperage Rating 3.5 A Power Rating <10 W NVR, 117 W Total
Maximum Frames per Second 30 fps Number of Camera Inputs 8
Network Interface (1) HDMI, (1) VGA, (2) USB 2.0 Ports, (1) RJ-45 Port (10/100/1000 Mbps), Self-Adaptive Operating System Embedded Linux, IOS, Android
Display (1) HDMI, (1) VGA, 1/4/8/9 Multi-Screen Video Outputs HDMI, VGA
Dimensions 327.9 mm L x 375 mm W x 53 mm H Mounting Type Rack
Temperature Rating -10 to 55 °C Warranty 5 yr
For Use With Dahua WizSense Network Cameras Standards EN62368-1, UL 62368-1, CAN/CSA C22.2 No.62368-1-14, CFR 47 FCC Part 15 Subpart B, EN55032, EN55024, EN55035, EN61000-3-2, EN61000-3-3, EN50130-4
Application For Network Video Security Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok