Abbotsford
dahn52b3p4

DAHUA N52B3P4 16-Channel 4TB 1U PRO Series 4K ePoE H.265 Network Video Recorder, Black

Price $1,320.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N52B3P4

Description

Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, central storage, edge storage, and back up storage options. PRODUCT FEATURES:- Smart H.265+ and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Ports 1 to 8 Support ePoE and EoC Signal Transmission, up to 800 m (2524 ft) - HDMI and VGA Simultaneous Video Output - Intelligent Video System

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Frequency Rating 60/50 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Recording Modes Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop
Number of Channels 16 Hard Drive Size 4 TB
Power Rating 15.2 W Number of Camera Inputs 16
Network Interface (1) RJ45 Port, 10/100/1000M Operating System Linux (Embedded)
Video Outputs VGA, HDMI Dimensions 19 in W x 12.85 in D x 2.08 in H
Mounting Type Rack Temperature Rating -10 to 55 °C
Standards CE, UL 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014 Application For IP Video Surveillance Applications

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok