Abbotsford
dahn82b3p4

DAHUA N82B3P4 16-Channel 4TB AcuPick 8K 16PoE Network Video Recorder

Price $1,283.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N82B3P4

Description

The N8 Series AcuPick NVRs offer outstanding performance and highgrade recording technology that make it ideal for IP video security applications. Its powerful processor supports high access and forwarding bandwidth and strong decoding capabilities to produce unimpeded streams. Thanks to its built-in analytics chip and Dahua's advanced deep learning algorithms, the NVR supports a variety of analytics functions, such as AcuPick, high-precision Face Detection+, and Perimeter Protection to shorten the response time to events and make videos more interactive. This NVR is compatible with numerous third-party devices, making it a great solution for security systems that work with Video Management Software (VMS).

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Frequency Rating 47 - 63 Hz
Resolution QCIF, CIF, D1, 720p, 1080p, 4 MP, 5 MP, 8 MP, 12 MP, 16 MP, 24 MP, 32 MP Recording Modes Alarm, General, Intelligent, Motion Detection, POS
Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG VideoG.711a, G.711Mu, PCM, G.723, G.726, AAC Audio Number of Channels 16
Hard Drive Size 4 TB Series/Model Pro Series
Power Rating 130 W Network Interface (1) RS-232, (1) RS-485, (1) Front USB 2.0 Ports, (1) Rear USB 3.0 Ports, (1) HDMI, (1) VGA, (1) 10/100/1000/2500 Mbps RJ45 Ethernet Port, 16 Ports, 10/100 Mbps, IEEE 802.3 af/at 1-8 Ports Support ePoE
Operating System Embedded Linux Display (1) HDMI, (1) VGA
Video Outputs HDMI, VGA Dimensions 14.76 in W x 12.97 in D x 2.09 in H
Mounting Type Desktop, Rack Temperature Rating 14 - 131 °F
Standards UL 62368-1, CAN/CSA C22.2 No.62368-1-14, FCC: 47 CFR FCC Part15, SubpartB, Class A, EN 55032:2020, Class A, EN IEC 61000-3-2:2019, EN 61000-3-3:2013+A1:2019, EN 55024:2010+A1:2015, EN 55035:2020, EN 50130-4:2011+A1:2014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok