Abbotsford
dahx51c2e

DAHUA X51C2E PRO Series 1080p Penta-brid HDCVI DVR

Price $203.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:X51C2E

Description

1080p Penta-brid HDCVI DVR. Eight-Channel Mini 1U Digital Video Recorder with Analytics+. WizSense Series devices combine Dahua's powerful Analytics+ with an intuitive and easy to use interface. WizSense devices offer Smart Motion Detection and Perimeter Protection functions that focus on human and vehicular images and ignore irrelevant images to capture important video while reducing false alarms. WizSense Series devices provide powerful general surveillance for small to medium size businesses at a sensible price. The X51C Series HDCVI DVR offers 5M-N/1080p recording on each HDCVI channel and a host of advanced features and functions. The DVR takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS and IP sources simultaneously. This recorder is the ideal solution for actively monitoring public venues, retail stores, transportation hubs and access ways, personal property and homes and educational institutions.

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Voltage Rating 12 VDC Resolution 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI/VGA
Recording Modes Manual, Schedule (Regular, Continuous), MD (Video Detection: Motion Detection, Video Loss, Tampering), Alarm, Stop Format 1SATA, AI Coding, Smart H.265+, H.265, Smart H.264+, H.264
Number of Channels 8 + 4 Channels Hard Drive Size Up to 10 TB
Series/Model Pro Series Amperage Rating 5 A
Power Rating <7 W Maximum Frames per Second 60 fps
Number of Camera Inputs 8 + 4 Channels Network Interface (1) RJ-45 (100 Mbps) Port, 8 Channels, BNC Analog Camera Input, HDCVI, (2) USB 2.0 Ports, RS485 (1) Port for PTZ Control
Operating System Embedded Linux, IOS, Android Display HDMI, VGA
Video Outputs HDMI, VGA Dimensions 12.8 x 10.12 x 2.17 in
Temperature Rating -10 to 55 °C Warranty 5 yr
Standards EN 60950-1, IEC 60950-1, EMC FCC CFR 47 Part 15 Subpart B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok