Abbotsford
flidn4083e64

LOREX DN4083E64 8-Cameras 8-Channel 3TB HDD DN4083E64 Series IP FULL HD PoE+ NVR SYSTEM

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DN4083E64

Description

The FLIR Full HD PoE+ NVR System combines high-speed HD recording with 6× 4MP eyeball dome IP cameras for a formidable security system that outperforms the rest. Installation is made easy with the NVR’s 8× integrated PoE+ ports and auto-detection of IP cameras upon connection. With highcapacity 200Mbps processing, the NVR supports 4MP recording on every channel.

Specifications

Brand Name FLIR Item Name NVR System
Voltage Rating 240/12 V Resolution 4 MP (2688 x 1520)
Number of Channels 6 Hard Drive Size 3 TB
Amperage Rating 1.5 A Power Rating 10 W
Number of Camera Inputs (6) IP Network Interface (8) PoE Ports
Includes DVR, Multiple Cameras

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok