×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flidnr83232

LOREX DNR83232 32-Channel 32TB HDD IP„¢ DNR800 SERIES 4K High Definition NVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DNR83232

Description

FLIR’s DNR800 Series NVRs further accelerate high definition recording, offering higher capacity 320 Mbps processing for real-time recording with cameras up to 8MP (4K). With sixteen integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network. Plus, drive mirroring enables back-up recordings to internal hard disk drive to keep data secure.

Specifications

Brand Name Dahua Item Name Network Video Recorder
Type High Definition Voltage Rating 100 - 240 VAC at 50/60 Hz
Frequency Rating 50/60 Hz Resolution 3840 x 2160, 4K
Recording Modes By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel Format H.264, H.265, DAV/ASF (Backup File)
Number of Channels 32 Hard Drive Size 32 TB
Series/Model DNR800 Maximum Frames per Second 960 fps
Number of Camera Inputs 16 Network Interface RJ45 10/100/1000-Base-TX
Operating System Embedded Linux, Windows, Mac OSX Display Fixed Grid (22 x 18)
Video Outputs HDMI, VGA Dimensions 17.3 in W x 16.4 in D x 2.9 in H
Temperature Rating -10 to 55 °C Application For Real Time Recording with Cameras up to 8 MP (4K)

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok