Abbotsford
dahdhitfp10064gb

DAHUA DHI-TF-P100/64GB P100 Series MicroSD Memory Card 64GB

Price $48.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-TF-P100/64GB

Description

High-quality memory, precise manufacturing, strict inspection ensure high speed and stable performance.High compatibility can meet various user needs when using digital products, such as watching movies, playing games, recording videos, listening to music, and sending files.High-speed transmission of up to 100 MB/s; write speed is up to 60 MB/s.Four types of protection: High and low temperature resistant, waterproof, anti-magnetic, and anti X-ray; adapt to a variety of environments.

Specifications

Brand Name FLIR Item Name Micro SD Memory Card
Size 15 x 11 x 1 mm Memory Size 64 GB
Sync Link Speed Up to 100 MB/s (Read Speed), Up to 38 MB/s (Write Speed)

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok