×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahpfb204w

DAHUA PFB204W 160mm x 122mm x 76mm Aluminum Waterproof Wall Mount Bracket, White

Price $35.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFB204W

Description

PRODUCT FEATURES:- Material: Aluminum - Wall Mount Bracket - Neat & Integrated design - Dimension (L x W x H) 160mm x 122mm x 76mm - Operating Temperature -40ºC~60ºC - Humidity 0~90% RH - Load Bearing 1.0Kg - Weight 0.49Kg

Specifications

Brand Name FLIR Item Name Mounting Bracket
Mounting Wall Material Aluminum
Type Waterproof Dimensions 160 mm W x 76 mm D x 122 mm H
Color/Finish White For Use With IPC-HDW4431C-A , IPC-HDBW4431R-ZS, IPC-HDBW4431R-S, IPC-HDBW4431R-AS Dome Camera

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok