×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
daha243a

DAHUA A24-3A 3Amp 24VAC Power Adapter, Black

Price $68.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A24-3A

Description

120 VAC, 60 Hz Input; 24 VAC, 3 A Output. CE, UL, SAA Certifications.

Specifications

Brand Name Dahua Item Name Power Adapter
Voltage Rating 120 VAC Input, 24 VAC Output Fixing Type 2-Pin North American Plug
Amperage Rating 3 A Conductor Size 18 AWG
Color Black Dimensions 4.72 in L x 3.15 in W x 2.56 in H
Mounting Type Plane Temperature Rating -10 to 40 °C
Standards CE Certified, UL Listed, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok