Abbotsford
dahdhpfm320dus

DAHUA DH-PFM320D-US 12VDC 2Amp Power Adapter, Black

Price $15.99 $32.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFM320D-US

Description

PRODUCT FEATURES:- Visual Indicator when Power Present - Full Power Efficiency at –30° C to +70° F (–22° F to 158° F) - Accurate Over-current and Over-voltage Protection - Surge Protection

Specifications

Brand Name Dahua Item Name Power Adapter
Input Voltage 100/240 VAC Output Voltage 12 VDC
Amperage Rating 0.6 A Frequency Rating 50/60 Hz
Terminal Type 2-Pin North American Plug Color Black
Dimensions 4.09 in L x 1.77 in W x 1.3 in H Temperature Rating -30 to 70 °C
Standards CE, FCC, UL-VI Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok