Abbotsford
dahdhpfm321dus

DAHUA DH-PFM321D-US 12VDC 1Amp Power Adapter, Black

Price $19.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFM321D-US

Description

PRODUCT FEATURES:- Visual Indicator when Power Present - Full Power Efficiency at –30 °C to +70° F (–22 °F to 158 °F) - Accurate Over-current and Over-voltage Protection - Surge Protection

Specifications

Brand Name Dahua Item Name Power Adapter
Voltage Rating 100/240 VAC Input, 12 VDC Output Fixing Type 2-Pin North American Plug
Series/Model PFM321D Amperage Rating 0.5/1 A
Color Black Dimensions 3.37 in L x 1.61 in W x 1.02 in H
Mounting Type Plane Temperature Rating -30 to 70 °C
Standards CE Certified, FCC Approved, UL-VI

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok