×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahs0421a120300hu

DAHUA S042-1A120300HU 3Amp 12VDC 50/60hz Power Adapter, Black

Price $34.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:S042-1A120300HU

Description

PRODUCT FEATURES:- Supports 90 VAC to 264 VAC Wide-range Voltage Input- Meets the Demands of Voltage Fluctuation- 4KV Outdoor Lightning Protection

Specifications

Brand Name Dahua Item Name Power Adapter
Voltage Rating 12 VDC Amperage Rating 3 A
Power Rating 36 W Color Black
Dimensions 4 in L x 2.01 in W x 2.19 in H Mounting Type Wall
Temperature Rating -10 to 55 °C Standards EN61000-4-5, IEC61000-4-2, UL Listed

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok