×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqpw1060

PASS & SEYMOUR PW1060 24VDC 60W Power Supply, Black

Price $250.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PW1060
Documents Documents

Description

Powers connected home devices by converting high voltage alternating current (AC) to direct current (DC).FEATURES AND BENEFITS:• RoHS Compliant• Package includes a DC power supply with 2 ft barrel connector plug and 1.5 ft AC power plug• IEC C13/C14 connections• Stacks neatly in enclosure with AC1031 power strip

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Power Supply Type Power Supply
Efficiency (%) 78 Input Voltage 100 - 240 VAC
Output Voltage 24 VDC Number of Receptacles 1
Amperage Rating 2.5 A Power Rating 60 W
Case Material High Impact Flame Retardant Plastic Mounting Type Desk Top
Temperature Rating 0 - 40 °C Operating, -20 to 85 °C Storage Dimensions 4.72 in L x 2.36 in W x 1.38 in H
Application For Residential use UPC 804428027348

Packages

1 - UNIT - 1 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok