DAHUA 22204TNI 2MP LITE Series 4x Starlight Mini PTZ Network Camera, White
Description
The 2 MP starlight mini PTZ dome camera features a 1/2.8 inch. STARVIS™ CMOS imager with a 4x optical zoom lens and provides an all in one solution for capturing video surveillance for indoor and outdoor applications. The camera uses the H.265 video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and true WDR for applications with direct sunlight or glare.
Specifications
Brand Name | Dahua | Item Name | Dome Camera |
Type | Starlight, Mini, PTZ, True WDR | Camera Resolution | 1080p (1920 x 1080) |
Camera Voltage | 12 VDC | Focal Length | 2.7 - 11 mm |
Series | Lite | Camera Size | 2 MP |
Lens Type | Varifocal | Standards | CE EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2 No. 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014, IP67 |
Application | Outdoor |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |