Abbotsford
dah22204ueni

DAHUA 22204UENI 2MP LITE Series Starlight Mini PTZ Network Camera, White

Price $481.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:22204UENI

Description

The 2 MP Starlight Mini PTZ Dome camera features a 1/2.8-in. STARVIS™ CMOS imager with a 4x optical zoom lens, and provides an all in one solution for capturing video surveillance for indoor and outdoor applications. The camera uses the H.265 video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True Wide Dynamic Range for applications with direct sunlight or glare.PRODUCT FEATURES:- 1/2.8-in. 2MP STARVIS™ CMOS Sensor - 1080p at 30 fps Maximum Resolution - H.265 and H.264 Dual Codecs - 2.7 mm to 11 mm, 4x Optical Zoom - Triple-stream Encoding - Starlight Technology for Ultra-low Light Sensitivity - True Wide Dynamic Range (120 dB) - Intelligent Video System (IVS) - IP66 Ingress Protection and IK10 Vandal Resistance - PoE Support

Specifications

Brand Name Dahua Item Name Network Camera
Type WDR, Starlight, Mini, PTZ Camera Resolution 1080p (1920 x 1080), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.7 - 11 mm
Series Lite Camera Size 2 MP
Format H.265, H.264, MJPEG Hard Drive Size 128 GB
Standards EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2, No. 60950-1, FCC Part 15 Subpart B ANSI C63.4- 2014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok