×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dah49225tni

DAHUA 49225TNI 2MP LITE Series 25x Starlight IR PTZ Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:49225TNI

Description

The 2MP Starlight IR PTZ Dome camera features a 1/2.8-in. STARVIS CMOS imager with a 25x optical zoom lens, and provides an all in one solution for capturing long-distance video surveillance for indoor and outdoor applications. The camera uses the Smart H.265+ video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/ tilt/zoom control and True WDR for applications with direct sunlight or glare.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS CMOS Sensor - Powerful 25x Optical Zoom - Starlight Technology for Ultra-low Light Sensitivity - Triple-stream Encoding - Smart H.265+ and H.264 Dual Codec - 1080p/720p at 30 fps Maximum Resolution - Intelligent Video System (IVS) Analytics - Maximum IR Distance up to 100 m (328 ft) - IP66 Ingress Protection - Designed for Extreme Temperature Environments

Specifications

Brand Name Dahua Item Name IP PTZ Network Camera
Type Starlight, 25X Camera Resolution 1080p (1920 x 1080)/1.3 MP (1280 x 960)/720p (1280 x 720)/D1 (704 x 480)/CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 4.8 - 120 mm
Series Lite Camera Size 2 MP
Format Smart H.265+, H.265, Smart H.264+, H.264 Standards EN55032, EN55024, EN50130-4 CE Certified, UL60950-1 + CAN/CSA C22.2, Number 60950-1 Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok