Abbotsford
dah52c430uni

DAHUA 52C430UNI 4MP PRO Series 30x PTZ Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:52C430UNI

Description

The 4MP in-ceiling PTZ Dome camera features a 1/3-in. CMOS imager with a 30x optical zoom lens for capturing indoor, mid to long-range video surveillance. The camera uses the Smart H.265+ video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/ tilt/zoom control and True WDR for applications with direct sunlight or glare. For a more efficient surveillance system, the camera features onboard analytics (IVS) so that violations to user-set rules can be quickly identified.PRODUCT FEATURES:- 1/3-in. 4 MP Progressive Scan CMOS - Powerful 30x Optical Zoom - Smart H.265+ and H.264 Dual Codec - 4MP / 3MP at 30 fps or 1080p at 30/60 fps - True Wide Dynamic Range - Auto-tracking and Intelligent Video System (IVS) - IK10 Vandal Resistance - PoE+ Support

Specifications

Brand Name Dahua Item Name Dome Camera
Type PTZ, WDR, IVS Camera Resolution 2592 x 1520
Camera Voltage 24 VAC Focal Length 4.5 - 135 mm
Series Pro Camera Size 4 MP
Lens Type Varifocal Mounting Type In-Ceiling
Standards CE EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2 No. 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014 Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok