Abbotsford
daha52bj62

DAHUA A52BJ62 5MP IR 2.8mm PRO Series Starlight HDCVI Eyeball with 16:9 Aspect Ratio

Price $163.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:A52BJ62

Description

Experience the superior clarity of Dahua’s 5MP HDCVI cameras for vast coverage and superior image details. The 5MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The HDCVI camera offers multiple output formats that are easily switchable and a 16:9 aspect ratio. With a 16:9 format, images maintain a true, undistorted view without stretching, a feature not found on many 5MP HD over coax cameras. The camera is suitable for most applications, offering IR illumination for difficult lighting conditions, input voltage tolerance for inconsistent power supplies, and IP67 certification for operation in harsh outdoor environmental conditions.

Specifications

Brand Name Dahua Item Name HDCVI Eyeball Camera
Type Starlight Camera Resolution 5 MP (2880 x 1620), 4 MP (2560 x 1440), 1080p (1920 x 1080), 720p (1280 x 720), 960H (960 x 480), D1 (704 x 480), CIF (352 x 240)
Focal Length 2.8 mm Series Pro
Camera Size 5 MP Lens Type Fixed
Format AHD, CVBS Output, HDCVI, TVI, Switchable Standards CE EN55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN55024:2010+A1:2015, EN 55035:2017, EN50130-4:2011+A1:2014, UL60950-1 EN 62368-1:2014+A11:2017 CAN/CSA C22.2 No.60950-1, CFR 47 FCC Part 15 subpart B ANSI C63.4-2014, CFR 47 FCC Part 15 subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok